- 1 1/2 hp
- 3,600 rpm
- 115/230 Volts
- Single Phase
- 60 Hz
applications
- Residential and industrial pumps
- Swimming pool pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
- Stainless steel threaded shaft 56J with base
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Efficiency Group | Standard Efficient |
| Design | L |
| BALD Family Names | Commercial Motor, Pump Motor, Single Phase Motor |
| Motor Application | Pump Duty, Commercial Motor |
| Mounting Style | F-1 |
| Open End Bearing | 6203 |
| VoltCode | B |
| Voltage Rating | 230, 115 |
| Poles | 2 |
| Hz | 60 Hz |
| Full Load Pf | 75 |
| Mounting | Rigid Base |
| Frame | 56J |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Product Line | RG |
| Voltage | 115/230 |
| Phase | Single Phase |
| Service Factor | 1.3 |
| Enclosure Designation | ODP - Open Drip Proof |
| RefPicture | JL145A |
| Washdown Duty | No |
| Full Load rpm | 3450 rpm |
| Type | 1924L |
| Full Load Efficiency | 72 % |
| Useable at 208V | No |
| Drive End Bearing | 6205 |
| Rotation | Fos |
| Full Load Amps | 9 |
| Brake Feature | No |
| Mult. Sym. | C1 |
| Weight | 41.0 LB |
| EAN or UPC | 781568704516 |

