- 1/2 hp
- 1800 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Residential and industrial pumps
- Swimming pool pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
- Stainless steel threaded shaft 56J with base
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| RPM | 1800 rpm |
| Voltage | 115/230 |
| Brake Feature | No |
| Efficiency Group | Standard Efficient |
| RefPicture | JL145A |
| Full Load Efficiency | 64 % |
| Poles | 4 |
| Hz | 60 Hz |
| Useable at 208V | Yes |
| Product Line | RG |
| Open End Bearing | 6203 |
| Motor Application | Pump Duty, Commercial Motor |
| Enclosure | ODP |
| Frame | 56J |
| Full Load Pf | 68 |
| Mult. Sym. | C1 |
| Type | 1718L |
| Washdown Duty | No |
| Voltage Rating | 230, 115 |
| Enclosure Designation | ODP - Open Drip Proof |
| Drive End Bearing | 6203 |
| Mounting | Rigid Base |
| Full Load Amps | 3.6 |
| VoltCode | B1 |
| Service Factor | 1.25 |
| Mounting Style | F-1 |
| Design | N |
| Full Load rpm | 1725 rpm |
| Rotation | Fos |
| BALD Family Names | Commercial Motor, Pump Motor, Single Phase Motor |
| Phase | Single Phase |
| Weight | 22.0 LB |
| EAN or UPC | 781568413920 |

