- 1/2 hp
- 3600 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Residential and industrial pumps
- Swimming pool pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
- Stainless steel threaded shaft 56J with base
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Motor Application | Pump Duty, Commercial Motor |
| Poles | 2 |
| VoltCode | B1 |
| Full Load rpm | 3450 rpm |
| Open End Bearing | 6203 |
| Enclosure | ODP |
| RPM | 3600 rpm |
| Voltage Rating | 230, 115 |
| RefPicture | JL145A |
| Mounting Style | F-1 |
| Drive End Bearing | 6203 |
| Phase | Single Phase |
| Mult. Sym. | C1 |
| Mounting | Rigid Base |
| BALD Family Names | Commercial Motor, Pump Motor, Single Phase Motor |
| Product Line | RG |
| Full Load Efficiency | 72 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Useable at 208V | Yes |
| Full Load Pf | 76 |
| Hz | 60 Hz |
| Design | N |
| Voltage | 115/230 |
| Brake Feature | No |
| Washdown Duty | No |
| Type | 1716L |
| Frame | 56J |
| Rotation | Fos |
| Efficiency Group | Standard Efficient |
| Full Load Amps | 3.3 |
| Weight | 22.0 LB |
| EAN or UPC | 781568345825 |

