- 1 hp
- 3600 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Residential and industrial pumps
- Swimming pool pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
- Stainless steel threaded shaft 56J with base
caution
- Contains natural rubber latex, which may cause allergic reactions
- Safe use by or on latex sensitive individuals has not been established
| Motor Shaft Size | 5/8 in |
| Frame | 56J |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 65 % |
| Poles | 2 |
| Type | 3428L |
| Mounting Style | F-1 |
| Mounting | Rigid Base |
| Rotation | Fos |
| Brake Feature | No |
| Motor Application | Pump Duty |
| Drive End Bearing | 6203 |
| Full Load rpm | 3450 rpm |
| Voltage Rating | 230, 115 |
| Frame Material | Steel |
| Voltage | 115/230 |
| Substitute Motor | JL1309A |
| Service Factor | 1.4 |
| Motor Shaft Length | 1 7/8 in |
| Open End Bearing | 6203 |
| Product Line | RG |
| Useable at 208V | No |
| RPM | 3600 rpm |
| Washdown Duty | No |
| Enclosure | ODP |
| Mult. Sym. | K |
| Hz | 60 Hz |
| Design | N |
| BALD Family Names | Pump Motor |
| VoltCode | B |
| Phase | Single Phase |
| Efficiency Group | Standard Efficient |
| RefPicture | CJL1304A |
| Full Load Pf | 65 |
| Full Load Amps | 7 |
| Weight | 32.0 LB |
| EAN or UPC | 781568112908 |

