- 1/2 hp
- 1800 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Residential and industrial pumps
- Swimming pool pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
- Stainless steel threaded shaft 56J with base
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Brake Feature | No |
| Mult. Sym. | K |
| Mounting Style | F-1 |
| Washdown Duty | No |
| RPM | 1800 rpm |
| Service Factor | 1.25 |
| Product Line | RG |
| Motor Application | Pump Duty |
| Design | N |
| Useable at 208V | Yes |
| VoltCode | B1 |
| Poles | 4 |
| Full Load Pf | 62 |
| Enclosure | ODP |
| Voltage Rating | 230, 115 |
| Type | 3418L |
| Mounting | Rigid Base |
| Motor Shaft Length | 1 7/8 in |
| Frame Material | Steel |
| Drive End Bearing | 6203 |
| RefPicture | CJL1304A |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 12.22 in |
| Rotation | Fos |
| Frame | 56J |
| BALD Family Names | Pump Motor |
| Motor Shaft Size | 5/8 in |
| Voltage | 115/230 |
| Phase | Single Phase |
| Efficiency Group | Standard Efficient |
| Open End Bearing | 6203 |
| Full Load Efficiency | 62 % |
| Full Load rpm | 1725 rpm |
| Full Load Amps | 4.2 |
| Substitute Motor | CJL3504A |
| Hz | 60 Hz |
| Weight | 26.0 LB |
| EAN or UPC | 781568112878 |

