- 1/3 hp
- 1800 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Swimming pool pumps
- Residential and industrial pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
- Stainless steel threaded shaft 56J with base
caution
- Not self-centering.
| Design | N |
| Full Load Amps | 3 |
| Motor Application | Pump Duty |
| Frame Material | Steel |
| Mounting | Rigid Base |
| Enclosure | ODP |
| Full Load rpm | 1725 rpm |
| Rotation | Fos |
| Voltage Rating | 230, 115 |
| Frame | 56J |
| Mounting Style | F-1 |
| Substitute Motor | CJL3501A |
| Motor Shaft Size | 5/8 in |
| Type | 3414L |
| Drive End Bearing | 6203 |
| Hz | 60 Hz |
| Open End Bearing | 6203 |
| VoltCode | B |
| Full Load Efficiency | 60 % |
| RefPicture | CJL1304A |
| Enclosure Designation | ODP - Open Drip Proof |
| Washdown Duty | No |
| Efficiency Group | Standard Efficient |
| Useable at 208V | No |
| C Dimension | 11.59 in |
| RPM | 1800 rpm |
| Poles | 4 |
| Full Load Pf | 60 |
| Mult. Sym. | K |
| Motor Shaft Length | 1 7/8 in |
| Brake Feature | No |
| Product Line | RG |
| BALD Family Names | Pump Motor |
| Voltage | 115/230 |
| Phase | Single Phase |
| Service Factor | 1.35 |
| Weight | 23.0 LB |
| EAN or UPC | 781568112854 |

