- 1 1/2 hp
- 1,800 rpm
- 230/460 Volts
- Three Phase
- 60 Hz
applications
- Confinement houses
- Exhaust fans
- Air handling fans
- Unit heaters
features
- Double sealed ball bearings
- Rugged steel frame
- Corrosion-resistant epoxy finish
- 1" extended through bolts
- Permanent split capacitor
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frame Material | Steel |
| Voltage | 230/460 |
| Open End Bearing | 6203 |
| Mounting Style | F-1 |
| Mult. Sym. | C1 |
| Full Load rpm | 1725 rpm |
| VoltCode | E1 |
| Full Load Efficiency | 78 % |
| Mounting | Resilient Base |
| Motor Application | Direct Drive Fan |
| Poles | 4 |
| Full Load Amps | 2.5 |
| Type | 1920M |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Brake Feature | No |
| Washdown Duty | No |
| Design | B |
| RPM | 1800 rpm |
| Voltage Rating | 460, 230 |
| Drive End Bearing | 6203 |
| Phase | Three Phase |
| RefPicture | CHC144A |
| Useable at 208V | Yes |
| Product Line | RS |
| Rotation | RS |
| Hz | 60 Hz |
| Efficiency Group | Standard Efficient |
| Frame | 56 |
| BALD Family Names | Commercial Motor |
| Enclosure | TEAO |
| Weight | 34.0 LB |
| EAN or UPC | 781568704493 |

