- 1 hp
- 1,100 rpm
- 208/230/460 Volts
- Three Phase
- 60 Hz
applications
- Air handling fans
- Unit heaters
- Confinement houses
- Exhaust fans
features
- Double sealed ball bearings
- Rugged steel frame
- Corrosion-resistant epoxy finish
- 1" extended through bolts
- Permanent split capacitor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Application | Direct Drive Fan |
| RPM | 1200 rpm |
| Poles | 6 |
| Mult. Sym. | C1 |
| Type | 1924M |
| RefPicture | CHC144A |
| Open End Bearing | 6203 |
| Full Load Amps | 1.8 |
| BALD Family Names | Commercial Motor |
| Service Factor | 1.15 |
| Full Load Pf | 68 |
| Hz | 60 Hz |
| Mounting Style | F-1 |
| Brake Feature | No |
| Washdown Duty | No |
| Drive End Bearing | 6203 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Frame | 56 |
| Full Load Efficiency | 74 % |
| Useable at 208V | Yes |
| Full Load rpm | 1140 rpm |
| Voltage | 208-230/460 |
| VoltCode | E |
| Mounting | Resilient Base |
| Design | B |
| Frame Material | Steel |
| Product Line | RS |
| Enclosure | TEAO |
| Phase | Three Phase |
| Voltage Rating | 460, 230, 208 |
| Efficiency Group | Standard Efficient |
| Rotation | RS |
| Weight | 40.0 LB |
| EAN or UPC | 781568748183 |

