- 1 hp
- 1800 rpm
- 60 Hz
- 208 V/230 V/460 V
- Three Phase
applications
- Confinement houses
- Exhaust fans
- Air handling fans
- Unit heaters
features
- Double sealed ball bearings
- Rugged steel frame
- Corrosion-resistant epoxy finish
- 1" extended through bolts
- Permanent split capacitor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Voltage Rating | 460, 230, 208 |
| Mounting Style | F-1 |
| Brake Feature | No |
| Design | B |
| Useable at 208V | Yes |
| Full Load rpm | 1725 rpm |
| Motor Application | Direct Drive Fan |
| Type | 1728M |
| Product Line | RS |
| C Dimension | 14.62 in |
| RefPicture | CHC144A |
| BALD Family Names | Commercial Motor |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Drive End Bearing | 6203 |
| Efficiency Group | Standard Efficient |
| Open End Bearing | 6203 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Full Load Pf | 0 |
| Washdown Duty | No |
| Voltage | 208-230/460 |
| Poles | 4 |
| Mounting | Resilient Base |
| Mult. Sym. | C1 |
| VoltCode | E |
| Hz | 60 Hz |
| Rotation | R |
| Service Factor | 1.15 |
| Frame | 56Z |
| Full Load Amps | 1.6 |
| Enclosure | TEAO |
| Full Load Efficiency | N/A |
| Frame Material | Steel |
| Weight | 34.0 LB |
| EAN or UPC | 781568654293 |

