- 3/4 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Exhaust fans
- Air handling fans
- Unit heaters
- Confinement houses
features
- Double sealed ball bearings
- Rugged steel frame
- Corrosion-resistant epoxy finish
- 1" extended through bolts
- Permanent split capacitor
caution
- Junction box is standard with 1/2 and 1 hp models
| Full Load rpm | 1725 rpm |
| Open End Bearing | 6203 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Full Load Efficiency | 70 % |
| Mult. Sym. | C1 |
| Mounting Style | F-1 |
| Poles | 4 |
| Type | 1722M |
| Voltage | 230/460 |
| Voltage Rating | 460, 230 |
| BALD Family Names | Commercial Motor |
| VoltCode | E1 |
| Full Load Pf | 69 |
| Phase | Three Phase |
| Product Line | RS |
| Washdown Duty | No |
| Drive End Bearing | 6203 |
| Full Load Amps | 1.4 |
| RefPicture | CHC144A |
| Service Factor | 1.15 |
| Motor Application | Commercial Motor |
| Enclosure | TEAO |
| Hz | 60 Hz |
| Design | B |
| Brake Feature | No |
| Useable at 208V | Yes |
| RPM | 1800 rpm |
| Mounting | Resilient Base |
| Rotation | R |
| Frame | 56Z |
| Efficiency Group | Standard Efficient |
| Weight | 27.0 LB |
| EAN or UPC | 781568404744 |

