- 1/2 hp
- 1800 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Confinement houses
- Exhaust fans
- Air handling fans
- Unit heaters
features
- Double sealed ball bearings
- Rugged steel frame
- Corrosion-resistant epoxy finish
- 1" extended through bolts
- Permanent split capacitor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mounting Style | F-1 |
| Service Factor | 1 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| VoltCode | B |
| Type | 3421C |
| Full Load rpm | 1700 rpm |
| BALD Family Names | HVAC Duty, Single Phase Motor |
| Phase | Single Phase |
| Enclosure | TEAO |
| Frame Material | Steel |
| Drive End Bearing | 6203 |
| Rotation | RS |
| Hz | 60 Hz |
| Voltage Rating | 230, 115 |
| Useable at 208V | No |
| Full Load Pf | 69 |
| Voltage | 115/230 |
| Mounting | Resilient Base |
| Motor Application | Direct Drive Fan |
| C Dimension | 12.68 in |
| Poles | 4 |
| Product Line | RS |
| Full Load Efficiency | 67 % |
| Design | N |
| Full Load Amps | 3.4 |
| Motor Shaft Size | 5/8 in |
| Brake Feature | No |
| RefPicture | CHC |
| Washdown Duty | No |
| RPM | 1800 rpm |
| Open End Bearing | 6203 |
| Frame | 56Z |
| Efficiency Group | Standard Efficient |
| Mult. Sym. | K |
| Weight | 28.0 LB |
| EAN or UPC | 781568121443 |

