Baldor-Reliance
CFSWDNM3558T-E-G
Food Safe Premium Efficient Encapsulated Stainless Steel Motors
Item #118940952
-
IP69 for Water
features
- Individually welded feet for ease of cleaning
- Rotatable, round conduit box
- Welded and polished conduit box
- Smooth heads on external drains and hardware
- O-ring sealed endplates and conduit box
- Encapsulated, color coded leads
- No crevices for food to collect
- 300 series stainless steel
- Internal grounding ring for bearing current mitigation
- Epoxy encapsulated windings
- Laser etched nameplate
- Removable condensate drains in each endplate
- Internal and external shaft sealing
- Class H insulation system, inverter ready
- Three-year warranty, NEMA Premium® efficiency
| Mounting | With Base |
| HP [Min] | 10 |
| Type | Premium Efficient, Encapsulated |
| Voltage Rating | 230/460 |
| Motor Application | Food Safe |
| Frame | 145TC |
| Voltage | 230/460 |
| Phase | Three Phase |
| Frame Size | 145TC |
| Frame Material | Stainless Steel |
| RPM | 1,800 |
| Enclosure | TENV |
| Weight | 63.0 LB |
| EAN or UPC | 781568984949 |
-
IP69 for Water

