Baldor-Reliance
CFSWDM23932T-E
Food Safe Premium Efficient Encapsulated Stainless Steel Motors
Item #114184173
-
IP69 for Water -
NEMA Premium
features
- Individually welded feet for ease of cleaning
- Rotatable, round conduit box
- Welded and polished conduit box
- Smooth heads on external drains and hardware
- O-ring sealed endplates and conduit box
- Encapsulated, color coded leads
- No crevices for food to collect
- 300 series stainless steel
- Internal grounding ring for bearing current mitigation
- Epoxy encapsulated windings
- Laser etched nameplate
- Removable condensate drains in each endplate
- Internal and external shaft sealing
- Class H insulation system, inverter ready
- Three-year warranty, NEMA Premium® efficiency
| Frame | 256TC |
| C Dimension | 25.18 in |
| RPM | 1,200 rpm |
| Mounting | With Base |
| Full Load Efficiency | 91 % |
| Full Load Amps | 15.1 |
| Phase | Three Phase |
| Enclosure | TEFC |
| HP [Min] | 10 |
| Voltage | 230/460 |
| Weight | 290.0 LB |
| EAN or UPC | 781568874189 |
-
IP69 for Water -
NEMA Premium


