- 1 1/2 hp
- 1200 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Commercial refrigeration condenser units
- Commercial air conditioning units
features
- Corrosion-resistant finish
- Shaft 6" long - keyway and flat are 90° apart
- Reconnectable leads in pulley endplate
- Ball bearings
- Automatic reset thermal
- Dynamically balanced for quiet operation
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Efficiency Group | Standard Efficient |
| Voltage | 208-230/460 |
| BALD Family Names | HVAC Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | Condenser Fan |
| Frame Material | Steel |
| Full Load Efficiency | 76 % |
| Brake Feature | No |
| RPM | 1200 rpm |
| C Dimension | 17.19 in |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Frame | 56YZ |
| Voltage Rating | 460, 230, 208 |
| Poles | 6 |
| Open End Bearing | 6205 |
| Mounting | Round Body |
| Product Line | N |
| Enclosure | ODP |
| Useable at 208V | Yes |
| Mult. Sym. | K |
| Design | B |
| Hz | 60 Hz |
| VoltCode | E |
| Rotation | R |
| Motor Shaft Size | 5/8 in |
| Drive End Bearing | 6203 |
| RefPicture | CFM |
| Type | 3535M |
| Washdown Duty | No |
| Full Load Pf | 72 |
| Service Factor | 1.15 |
| Full Load Amps | 2.5 |
| Full Load rpm | 1140 rpm |
| Weight | 48.0 LB |
| EAN or UPC | 781568121504 |

