- 2 HP, 1800 RPM, 60 Hertz, 230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 56CHz Frame, 1.15 SF
applications
- Wide variety of agri-duty and industrial applications
features
- Ball bearings lubricated with high temperature, moisture-resistant grease
- Condensation drains
- Gasketed cast conduit boxes
- Epoxy paint
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Shaft Length | 1 7/8 in |
| BALD Family Names | Single Phase Motor |
| Washdown Duty | No |
| Brake Feature | No |
| Full Load Efficiency | 78 % |
| Mounting | C-Face - With Base |
| Design | L |
| Voltage Rating | 230 |
| Poles | 4 |
| Hz | 60 Hz |
| Frame | 56CHZ |
| Drive End Bearing | 6205 |
| Full Load rpm | 1725 rpm |
| Mult. Sym. | K |
| Rotation | R |
| RPM | 1800 rpm |
| VoltCode | C |
| RefPicture | CFDL |
| Epact Nominal Full Load Efficiency | 84 % |
| Efficiency Group | Standard Efficient |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Product Line | RG |
| Motor Shaft Size | 5/8 in |
| Type | 3535LC |
| Frame Material | Steel |
| Voltage | 230 |
| Phase | Single Phase |
| Open End Bearing | 6203 |
| Full Load Amps | 8.3 |
| Service Factor | 1.15 |
| Useable at 208V | No |
| C Dimension | 14.19 in |
| Motor Application | Farm Duty |
| Mounting Style | F-1 |
| Full Load Pf | 99 |
| Weight | 53.0 LB |
| EAN or UPC | 781568134498 |

