Skip to content Skip to navigation menu
Farm Duty AC Motor

CFDL3507M

Farm Duty AC Motor
Item #100999830
  • 3/4 HP, 1800 RPM, 60 Hertz, 115/230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 56C Frame, 1.25 SF
Farm Duty AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 HP, 1800 RPM, 60 Hertz, 115/230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 56C Frame, 1.25 SF

applications

  • Wide variety of agri-duty and industrial applications

features

  • Ball bearings lubricated with high temperature, moisture-resistant grease
  • Condensation drains
  • Gasketed cast conduit boxes
  • Epoxy paint

caution

  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Type 3432LC
Motor Application Farm Duty
RPM 1800 rpm
Voltage Rating 230, 115
Motor Shaft Size 5/8 in
BALD Family Names C-Face, Single Phase Motor
Full Load Amps 4.4
C Dimension 13 1/4 in
Frame Material Steel
VoltCode B
RefPicture CFDL
Phase Single Phase
Open End Bearing 6203
Poles 4
Hz 60 Hz
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Voltage 115/230
Full Load Efficiency 74 %
Service Factor 1.25
Design N
Mounting C-Face - With Base
Frame Size 56C
Frame 56C
Full Load rpm 1725 rpm
Mounting Style F-1
Drive End Bearing 6203
Full Load Pf 75
Product Line N
Enclosure TEFC
Useable at 208V No
Motor Shaft Length 1 7/8 in
Mult. Sym. K
Washdown Duty No
Brake Feature No
Efficiency Group Standard Efficient
Rotation R
Weight 39.0 LB
EAN or UPC 781568134467
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison