- 1/3 hp
- 1200 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Refrigeration
- Heat pump
- Condenser fans
- Continuous air-over applications
features
- 6" long x 1/2" diameter shaft with two flats 90° apart
- 30" leads
- Automatic thermal overload
- Sealed ball bearings
- Class B insulation
- Extended through-bolts
- Permanent split capacitor
- Reversible rotation
- Shaft slinger
| Poles | 6 |
| Rotation | RS |
| Efficiency Group | Standard Efficient |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Voltage | 115 |
| RPM | 1200 rpm |
| Full Load Efficiency | 66 % |
| Full Load Pf | 83 |
| Design | - |
| Washdown Duty | No |
| Hz | 60 Hz |
| RefPicture | CFC1641A |
| Type | 1721C |
| Motor Application | Commercial Motor |
| VoltCode | L |
| Brake Feature | No |
| Mounting | Round Body |
| Product Line | N |
| Enclosure | TEAO |
| Drive End Bearing | 6203 |
| Frame | 48YZ |
| Full Load Amps | 3.9 |
| Mult. Sym. | C1 |
| Mounting Style | F-1 |
| Full Load rpm | 1075 rpm |
| BALD Family Names | Commercial Motor, Single Phase Motor |
| Useable at 208V | No |
| Voltage Rating | 115 |
| Service Factor | 1 |
| Weight | 22.0 LB |
| EAN or UPC | 781568412671 |

