- 1/4 hp
- 1200 rpm
- 60 Hz
- 230 V
- Single Phase
applications
- Continuous air-over applications
- Condenser fans
- Heat pump
- Refrigeration
features
- 6" long x 1/2" diameter shaft with two flats 90° apart
- 30" leads
- Automatic thermal overload
- Sealed ball bearings
- Class B insulation
- Extended through-bolts
- Permanent split capacitor
- Reversible rotation
- Shaft slinger
| Enclosure | TEAO |
| Drive End Bearing | 6203 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Efficiency Group | Standard Efficient |
| Product Line | N |
| Voltage | 230 |
| Phase | Single Phase |
| Design | - |
| Hz | 60 Hz |
| Rotation | RS |
| Full Load Amps | 1.4 |
| Full Load Pf | 0 |
| Mult. Sym. | C1 |
| Frame | 48YZ |
| Useable at 208V | Yes |
| RPM | 1200 rpm |
| VoltCode | D1 |
| Full Load Efficiency | N/A |
| Type | 1714C |
| BALD Family Names | Commercial Motor, Single Phase Motor |
| Full Load rpm | 1075 rpm |
| Open End Bearing | 6203 |
| Service Factor | 1 |
| RefPicture | CFC1641A |
| Mounting | Round Body |
| Washdown Duty | No |
| Voltage Rating | 230 |
| Mounting Style | F-1 |
| Brake Feature | No |
| Motor Application | Commercial Motor |
| Poles | 6 |
| Weight | 24.0 LB |
| EAN or UPC | 781568412664 |

