Baldor-Reliance
CEWDNM3545-H
Three Phase C-Face Washdown Duty Motor
Item #117216144
-
NEMA Premium -
IP55
features
- 300 series stainless steel hardware
- Stainless steel shaft extension
- White epoxy, corrosion resistant finish
- Double-sealed bearings
- Moisture sealant on bolt heads
- Neoprene gaskets
- Forsheda® running contact v-ring slinger
- Class F insulation
- NEMA Premium® efficiency
- Tropicalization
- Three-year warranty
- Food processing
- Any application where motor receives washdown on a regular basis
| Poles | 2 |
| Phase | Three Phase |
| Efficiency Group | Premium Efficient |
| Service Factor | 1.25 |
| RPM | 3,600 rpm |
| Rotation | Reversible |
| Enclosure | TENV |
| Hz | 60 Hz |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Mounting | C-Face - With Base |
| Frame Size | 56HC |
| Frame | 56HC |
| Frame Material | Steel |
| Voltage Rating | 230/460 |
| Weight | 35.0 LB |
| EAN or UPC | 781568932018 |
-
NEMA Premium -
IP55


