Baldor-Reliance
CESWDM3714T
Super-E® Three Phase C-Face w/ Base Washdown Duty AC Motor
Item #101004029
-
NEMA Premium
- 10 hp
- 1,800 rpm
- 230/460 Volts
- Three Phase
- 60 Hz
applications
- High pressure washdown
- Food processing
features
- 300 series stainless steel hardware
- Stainless steel shaft extension
- Electrostatically applied epoxy finish
- Double-sealed bearings
- Moisture sealant on bolt heads
- Neoprene gaskets
- Forsheda® running contact v-ring slinger
- Class F insulation
- NEMA Premium® efficiency
- Tropicalization
- Three-year warranty
| Voltage | 230/460 |
| VoltCode | F |
| Enclosure | TEFC |
| Efficiency Group | Premium Efficient |
| Full Load Amps | 13 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Full Load Efficiency | 91.7 % |
| Full Load rpm | 1760 rpm |
| Washdown Duty | Yes |
| Poles | 4 |
| Open End Bearing | 6206 |
| Product Line | RG |
| Mounting Style | F-1 |
| Design | B |
| Phase | Three Phase |
| Voltage Rating | 460, 230 |
| Frame | 215TC |
| Frame Size | 210TC |
| Type | 3756M |
| BALD Family Names | Premium Efficient, Washdown Duty, C-Face |
| Useable at 208V | No |
| Rotation | R |
| Brake Feature | No |
| RefPicture | CSWDM |
| Service Factor | 1.15 |
| Drive End Bearing | 6307 |
| Mounting | C-Face - With Base |
| Motor Application | Washdown Duty, Premium Efficient |
| Full Load Pf | 75 |
| Mult. Sym. | L1 |
| Weight | 168.0 LB |
| EAN or UPC | 781568527238 |
-
NEMA Premium

