- Premium Efficient
- Explosion Proof
- 10 hp
- Three Phase
- 1760 rpm
| Design | B |
| Phase | Three Phase |
| RPM | 1760 rpm |
| Poles | 4 |
| Voltage Rating | 230/460 & 190/380 V |
| Brake Feature | No |
| Frame | 215TC |
| Useable at 208V | No |
| Rotation | R |
| Full Load rpm | 1763 rpm |
| Hz | 60/50 Hz |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Motor Shaft Size | 1 3/8 in |
| Full Load Efficiency | 91.7 % |
| Insulation | B |
| Motor Shaft Length | 3.12 in |
| Efficiency Group | NEMA Premium® |
| Enclosure | Explosion Proof |
| Weight | 249.0 LB |
| EAN or UPC | 781568538296 |

