Typical applications include operations where continuous or frequent-duty is required. Super-E motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor
features
Heavy-gauge steel frame
Ball bearings
ISR copper windings
Low loss electrical grade lamination steel
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion resulting in destruction of property, serious injury or death. Only the end user or a qualified underwriter is to identify and select the proper class, group, division, and tempera
Mounting Style
F-1
Brake Feature
No
C Dimension
27.76 in
Drive End Bearing
6311
Mounting
C-Face - With Base
VoltCode
H
Washdown Duty
No
Motor Shaft Size
1 7/8 in
Poles
4
RPM
1800 rpm
Voltage Rating
575
Product Line
RG
RefPicture
CEM4153T
Full Load Efficiency
93.6 %
Type
1046M
Hz
60 Hz
Full Load rpm
1770 rpm
BALD Family Names
Premium Efficient, C-Face, Nema Premium™
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Open End Bearing
6309
Full Load Pf
84
Motor Shaft Length
4 5/8 in
Design
B
Motor Application
General Purpose
Mult. Sym.
L1
Enclosure
TEFC
Frame Material
Cast Iron
Useable at 208V
No
Efficiency Group
Premium Efficient
Service Factor
1.15
Frame Size
280TC
Frame
284TC
Voltage
575
Phase
Three Phase
Rotation
R
Full Load Amps
23.9
Weight
401.0 LB
EAN or UPC
781568134436
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back