Typical applications include operations where continuous or frequent-duty is required. Super-E motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor
features
Heavy-gauge steel frame
Ball bearings
ISR copper windings
Low loss electrical grade lamination steel
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion resulting in destruction of property, serious injury or death. Only the end user or a qualified underwriter is to identify and select the proper class, group, division, and tempera
Open End Bearing
6206
Design
B
Full Load rpm
3500 rpm
Motor Shaft Size
1 3/8 in
Motor Shaft Length
3 3/8 in
Mounting
C-Face - With Base
Frame Size
210TC
Washdown Duty
No
BALD Family Names
Premium Efficient, C-Face, Nema Premium™
Full Load Pf
92
Enclosure
TEFC
Type
0744M
Motor Application
General Purpose
Mult. Sym.
L1
RPM
3600 rpm
Brake Feature
No
Service Factor
1.15
Hz
60 Hz
C Dimension
19.21 in
VoltCode
H
Voltage Rating
575
Drive End Bearing
6307
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Frame
215TC
Product Line
RG
Frame Material
Cast Iron
Mounting Style
F-1
Phase
Three Phase
Full Load Amps
9
Rotation
R
Full Load Efficiency
91.7 %
Poles
2
Efficiency Group
Premium Efficient
Useable at 208V
No
RefPicture
CEM
Voltage
575
Weight
182.0 LB
EAN or UPC
781568134399
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back