Typical applications include operations where continuous or frequent-duty is required. Super-E motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor
features
Heavy-gauge steel frame
Ball bearings
ISR copper windings
Low loss electrical grade lamination steel
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion resulting in destruction of property, serious injury or death. Only the end user or a qualified underwriter is to identify and select the proper class, group, division, and tempera
Drive End Bearing
6206
Washdown Duty
No
Mounting Style
F-1
RefPicture
CEM
Brake Feature
No
Phase
Three Phase
Voltage Rating
575
Frame
184TC
Hz
60 Hz
Enclosure
TEFC
Design
A
Mult. Sym.
L1
Poles
2
Service Factor
1.15
RPM
3600 rpm
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Rotation
R
Full Load Amps
4.6
Full Load rpm
3500 rpm
Full Load Efficiency
89.5 %
Efficiency Group
Premium Efficient
Type
0634M
Full Load Pf
90
BALD Family Names
Premium Efficient, C-Face, Nema Premium™
Motor Application
General Purpose, Premium Efficient
Useable at 208V
No
Open End Bearing
6205
Product Line
RG
VoltCode
H
Voltage
575
Frame Size
180TC
Mounting
C-Face - With Base
Weight
99.0 LB
EAN or UPC
781568134313
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back