Typical applications include operations where continuous or frequent-duty is required. Super-E motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor
features
Heavy-gauge steel frame
Ball bearings
ISR copper windings
Low loss electrical grade lamination steel
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion resulting in destruction of property, serious injury or death. Only the end user or a qualified underwriter is to identify and select the proper class, group, division, and tempera
Brake Feature
No
Frame Size
180TC
Poles
4
Mounting Style
F-1
Voltage Rating
575
Full Load Pf
80
Product Line
RG
Phase
Three Phase
Mounting
C-Face - With Base
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Frame
182TC
Frame Material
Cast Iron
Drive End Bearing
6206
BALD Family Names
Premium Efficient, C-Face, Nema Premium™
Motor Application
General Purpose
Service Factor
1.15
Motor Shaft Size
1 1/8 in
Enclosure
TEFC
Mult. Sym.
L1
Motor Shaft Length
2 3/4 in
Open End Bearing
6205
RPM
1800 rpm
VoltCode
H
Design
B
Washdown Duty
No
Voltage
575
Hz
60 Hz
Useable at 208V
No
RefPicture
CEM
Full Load Amps
3.2
Rotation
R
Full Load rpm
1760 rpm
Full Load Efficiency
89.5 %
Efficiency Group
Premium Efficient
Type
0628M
Weight
100.0 LB
EAN or UPC
781568134290
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back