Typical applications include operations where continuous or frequent-duty is required. Super-E motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor
features
Heavy-gauge steel frame
Ball bearings
ISR copper windings
Low loss electrical grade lamination steel
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion resulting in destruction of property, serious injury or death. Only the end user or a qualified underwriter is to identify and select the proper class, group, division, and tempera
Frame
145TC
Drive End Bearing
6205
Rotation
R
Motor Application
General Purpose
RefPicture
CEM
BALD Family Names
Premium Efficient, C-Face, Nema Premium™
Hz
60 Hz
Poles
2
Product Line
RG
C Dimension
12.56 in
Mounting Style
F-1
Voltage
575
Voltage Rating
575
Phase
Three Phase
Full Load Pf
85
Enclosure
TEFC
Full Load Efficiency
86.5 %
Open End Bearing
6203
Frame Size
140TC
Useable at 208V
No
Mult. Sym.
L1
Washdown Duty
No
Motor Shaft Length
2 1/4 in
Service Factor
1.15
Full Load rpm
3450 rpm
Motor Shaft Size
7/8 in
Frame Material
Cast Iron
RPM
3600 rpm
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Design
B
Mounting
C-Face - With Base
Type
0532M
Efficiency Group
Premium Efficient
VoltCode
H
Brake Feature
No
Full Load Amps
2
Weight
59.0 LB
EAN or UPC
781568134238
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back