Typical applications include operations where continuous or frequent-duty is required. Super-E motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor
features
Heavy-gauge steel frame
Ball bearings
ISR copper windings
Low loss electrical grade lamination steel
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion resulting in destruction of property, serious injury or death. Only the end user or a qualified underwriter is to identify and select the proper class, group, division, and tempera
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Drive End Bearing
6205
VoltCode
H
Mounting Style
F-1
Full Load rpm
3450 rpm
Efficiency Group
Premium Efficient
Brake Feature
No
Mounting
C-Face - With Base
Motor Shaft Length
2 1/4 in
Voltage
575
Motor Shaft Size
7/8 in
Phase
Three Phase
RefPicture
CEM
Voltage Rating
575
Enclosure
TEFC
Full Load Efficiency
85.5 %
BALD Family Names
Premium Efficient, C-Face, Nema Premium™
Type
0524M
Product Line
RG
Useable at 208V
No
Frame
143TC
Frame Material
Cast Iron
Open End Bearing
6203
Poles
2
Design
B
Full Load Pf
83
Frame Size
140TC
Washdown Duty
No
RPM
3600 rpm
Motor Application
General Purpose
Mult. Sym.
L1
Rotation
R
Service Factor
1.15
Full Load Amps
1.6
Hz
60 Hz
Weight
57.0 LB
EAN or UPC
781568134191
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back