Typical applications include operations where continuous or frequent-duty is required. Super-E motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor
features
Heavy-gauge steel frame
Ball bearings
ISR copper windings
Low loss electrical grade lamination steel
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion resulting in destruction of property, serious injury or death. Only the end user or a qualified underwriter is to identify and select the proper class, group, division, and tempera
Full Load Pf
78
RefPicture
CEM
Enclosure
TEFC
Brake Feature
No
Useable at 208V
No
Full Load rpm
1750 rpm
Mounting Style
F-1
Service Factor
1.15
Voltage
575
VoltCode
H
Design
B
Mounting
C-Face - With Base
BALD Family Names
Premium Efficient, C-Face, Nema Premium™
Efficiency Group
Premium Efficient
Poles
4
Product Line
RG
Voltage Rating
575
Open End Bearing
6203
Type
0524M
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Mult. Sym.
L1
Hz
60 Hz
RPM
1800 rpm
Motor Shaft Size
7/8 in
Drive End Bearing
6205
Motor Application
Premium Efficient
Frame
143TC
Full Load Amps
1.1
Full Load Efficiency
86.5 %
Motor Shaft Length
2 1/4 in
Frame Size
140TC
Washdown Duty
No
Phase
Three Phase
Rotation
R
Weight
56.0 LB
EAN or UPC
781568134177
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back