Typical applications include operations where continuous or frequent-duty is required. Super-E motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor
features
Heavy-gauge steel frame
Ball bearings
ISR copper windings
Low loss electrical grade lamination steel
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion resulting in destruction of property, serious injury or death. Only the end user or a qualified underwriter is to identify and select the proper class, group, division, and tempera
Motor Application
General Purpose
Full Load Amps
14.8
Brake Feature
No
RefPicture
CEM2333T
Product Line
RG
Full Load rpm
1765 rpm
Frame Material
Cast Iron
Frame Size
250TC
Motor Shaft Length
4 in
Mounting
C-Face - With Base
Efficiency Group
Premium Efficient
Useable at 208V
No
Drive End Bearing
6309
Enclosure
TEFC
VoltCode
H
Washdown Duty
No
Voltage
575
BALD Family Names
Premium Efficient, C-Face, Nema Premium™
Voltage Rating
575
Rotation
R
Type
0936M
Phase
Three Phase
Mounting Style
F-1
Service Factor
1.15
Poles
4
Motor Shaft Size
1 5/8 in
Design
B
Mult. Sym.
L1
RPM
1800 rpm
Full Load Efficiency
92.4 %
Full Load Pf
82
Hz
60 Hz
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Open End Bearing
6208
Frame
254TC
Weight
263.0 LB
EAN or UPC
781568134139
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back