Other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions
features
1.15 service factor
Corrosion-resistant epoxy finish
Oversized rotatable cast iron conduit box
Forsheda® shaft seal
Moisture-resistant copper windings
Class F insulation
Stainless steel nameplate
Corrosion-resistant hardware
Tropicalized
Relubricatable ball bearings
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Full Load rpm
3565 rpm
Service Factor
1.15
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
BALD Family Names
Premium Efficient, C-Face, Nema Premium™, Severe Duty
Full Load Amps
83
Poles
2
Mult. Sym.
L1
Open End Bearing
6312
Full Load Efficiency
94.5 %
Voltage Rating
460
Drive End Bearing
6313
Washdown Duty
No
Brake Feature
No
Phase
Three Phase
RefPicture
CECP
Useable at 208V
No
Rotation
R
RPM
3600 rpm
Type
1472M
Efficiency Group
Epact Efficient
Design
A
Product Line
RG
Mounting
C-Face - With Base
VoltCode
G
Full Load Pf
90
Enclosure
TEFC
Voltage
460
Mounting Style
F-1
Hz
60 Hz
Motor Application
Mill & Chemical, Premium Efficient
Frame
365TSC
Weight
1007.0 LB
EAN or UPC
781568351512
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back