Other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions
features
1.15 service factor
Corrosion-resistant epoxy finish
Oversized rotatable cast iron conduit box
Forsheda® shaft seal
Moisture-resistant copper windings
Class F insulation
Stainless steel nameplate
Corrosion-resistant hardware
Tropicalized
Relubricatable ball bearings
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Frame Size
250TC
Service Factor
1.15
Frame
256TC
Enclosure
TEFC
RPM
3600 rpm
Product Line
RG
Open End Bearing
6208
Design
B
Mult. Sym.
L1
Brake Feature
No
Full Load rpm
3540 rpm
BALD Family Names
Premium Efficient, C-Face, Nema Premium™, Severe Duty
Mounting Style
F-1
Voltage Rating
460
Rotation
R
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Full Load Amps
23
Full Load Efficiency
92.4 %
Phase
Three Phase
VoltCode
G
Poles
2
Washdown Duty
No
Voltage
460
Type
0944M
Mounting
C-Face - With Base
RefPicture
CECP
Efficiency Group
Epact Efficient
Full Load Pf
89
Useable at 208V
No
Hz
60 Hz
Motor Application
Mill & Chemical, Premium Efficient
Drive End Bearing
6309
Weight
350.5 LB
EAN or UPC
781568347393
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back