Other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions
features
1.15 service factor
Corrosion-resistant epoxy finish
Oversized rotatable cast iron conduit box
Forsheda® shaft seal
Moisture-resistant copper windings
Class F insulation
Stainless steel nameplate
Corrosion-resistant hardware
Tropicalized
Relubricatable ball bearings
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Open End Bearing
6309
Useable at 208V
No
Mounting
C-Face - With Base
Hz
60 Hz
Mult. Sym.
L1
Design
B
Phase
Three Phase
Full Load Efficiency
93.6 %
VoltCode
G
Frame Size
280TC
Full Load Pf
84
RefPicture
CECP
BALD Family Names
Premium Efficient, C-Face, Nema Premium™, Severe Duty
Enclosure
TEFC
Drive End Bearing
6311
Full Load rpm
1770 rpm
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Poles
4
Mounting Style
F-1
Brake Feature
No
Voltage Rating
460
Efficiency Group
Epact Efficient
Product Line
RG
Full Load Amps
30
Washdown Duty
No
Service Factor
1.15
Motor Application
Mill & Chemical, Premium Efficient
Frame
284TC
Rotation
R
Voltage
460
Type
1046M
RPM
1800 rpm
Weight
452.0 LB
EAN or UPC
781568351598
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back