Other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions
features
1.15 service factor
Corrosion-resistant epoxy finish
Oversized rotatable cast iron conduit box
Forsheda® shaft seal
Moisture-resistant copper windings
Class F insulation
Stainless steel nameplate
Corrosion-resistant hardware
Tropicalized
Relubricatable ball bearings
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Drive End Bearing
6206
BALD Family Names
Premium Efficient, C-Face, Nema Premium™, Severe Duty
Hz
60 Hz
Mounting Style
F-1
Full Load rpm
3500 rpm
Voltage Rating
460
Efficiency Group
Epact Efficient
Open End Bearing
6205
VoltCode
G
Mult. Sym.
L1
Service Factor
1.15
Type
0634M
Useable at 208V
No
Frame Size
180TC
Full Load Pf
90
Full Load Efficiency
89.5 %
Brake Feature
No
Full Load Amps
5.7
RPM
3600 rpm
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Design
A
Enclosure
TEFC
Rotation
R
Product Line
RG
Washdown Duty
No
Voltage
460
Phase
Three Phase
Mounting
C-Face - With Base
Motor Application
Mill & Chemical, Premium Efficient
Frame
184TC
RefPicture
CECP
Poles
2
Weight
136.0 LB
EAN or UPC
781568351710
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back