Other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions
Petro-chemical plants
Mines
Foundries
Pulp and Paper plants
Waste management facilities
Chemical plants
features
1.15 service factor
Corrosion-resistant epoxy finish
Oversized rotatable cast iron conduit box
Forsheda® shaft seal
Moisture-resistant copper windings
Class F insulation
Stainless steel nameplate
Corrosion-resistant hardware
Tropicalized
Relubricatable ball bearings
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Product Line
RG
BALD Family Names
Premium Efficient, C-Face, Nema Premium™, Severe Duty
Enclosure
TEFC
Open End Bearing
6205
RPM
3600 rpm
Useable at 208V
No
Full Load Amps
3.4
RefPicture
CECP
Frame
182TC
Type
0628M
Drive End Bearing
6206
Rotation
R
Mult. Sym.
L1
Phase
Three Phase
Mounting Style
F-1
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Frame Size
180TC
Full Load Efficiency
88.5 %
Service Factor
1.15
Washdown Duty
No
Motor Application
Mill & Chemical, Premium Efficient
Brake Feature
No
Full Load Pf
92
Full Load rpm
3500 rpm
Hz
60 Hz
Mounting
C-Face - With Base
Efficiency Group
Epact Efficient
Design
B
Poles
2
Voltage Rating
460
VoltCode
G
Voltage
460
Weight
134.0 LB
EAN or UPC
781568349342
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back