Other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions
features
1.15 service factor
Corrosion-resistant epoxy finish
Oversized rotatable cast iron conduit box
Forsheda® shaft seal
Moisture-resistant copper windings
Class F insulation
Stainless steel nameplate
Corrosion-resistant hardware
Tropicalized
Relubricatable ball bearings
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Type
0532M
Frame
145TC
Efficiency Group
Epact Efficient
Washdown Duty
No
Hz
60 Hz
Full Load Efficiency
86.5 %
Voltage Rating
460
Full Load Pf
85
Product Line
RG
Open End Bearing
6203
Mounting
C-Face - With Base
Useable at 208V
No
Voltage
460
Drive End Bearing
6205
VoltCode
G
Full Load Amps
2.5
Mounting Style
F-1
Service Factor
1.15
Design
B
RPM
3600 rpm
Brake Feature
No
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Mult. Sym.
L1
Rotation
R
BALD Family Names
Premium Efficient, C-Face, Nema Premium™, Severe Duty
Poles
2
Motor Application
Mill & Chemical, Premium Efficient
Enclosure
TEFC
Frame Size
140TC
RefPicture
CECP
Phase
Three Phase
Full Load rpm
3450 rpm
Weight
66.0 LB
EAN or UPC
781568348420
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back