Other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions
features
1.15 service factor
Corrosion-resistant epoxy finish
Oversized rotatable cast iron conduit box
Forsheda® shaft seal
Moisture-resistant copper windings
Class F insulation
Stainless steel nameplate
Corrosion-resistant hardware
Tropicalized
Relubricatable ball bearings
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Product Line
RG
Phase
Three Phase
Service Factor
1.15
RPM
3600 rpm
Design
B
Voltage Rating
460
VoltCode
G
Useable at 208V
No
Open End Bearing
6203
BALD Family Names
Premium Efficient, C-Face, Nema Premium™, Severe Duty
Poles
2
Efficiency Group
Epact Efficient
Full Load Amps
2
Full Load rpm
3450 rpm
Mult. Sym.
L1
Rotation
R
Type
0524M
Brake Feature
No
Hz
60 Hz
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Frame Size
140TC
Mounting
C-Face - With Base
Full Load Efficiency
85.5 %
Washdown Duty
No
Drive End Bearing
6205
RefPicture
CECP
Enclosure
TEFC
Mounting Style
F-1
Full Load Pf
83
Voltage
460
Motor Application
Mill & Chemical, Premium Efficient
Frame
143TC
Weight
72.0 LB
EAN or UPC
781568348444
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back