Other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions
features
1.15 service factor
Corrosion-resistant epoxy finish
Oversized rotatable cast iron conduit box
Forsheda® shaft seal
Moisture-resistant copper windings
Class F insulation
Stainless steel nameplate
Corrosion-resistant hardware
Tropicalized
Relubricatable ball bearings
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Mounting Style
F-1
Full Load Pf
82
Product Line
RG
RPM
3600 rpm
Enclosure
TEFC
Motor Application
Mill & Chemical, Premium Efficient
Rotation
RS
BALD Family Names
Premium Efficient, C-Face, Nema Premium™, Severe Duty
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Frame Size
140TC
RefPicture
CECP
Phase
Three Phase
Mult. Sym.
L1
Frame
143TC
Full Load rpm
3450 rpm
Washdown Duty
No
Mounting
C-Face - With Base
Service Factor
1.15
Voltage Rating
460
Open End Bearing
6203
Full Load Amps
1.4
Brake Feature
No
Efficiency Group
Epact Efficient
VoltCode
G
Voltage
460
Poles
2
Design
B
Drive End Bearing
6205
Type
0516M
Hz
60 Hz
Useable at 208V
No
Full Load Efficiency
84 %
Weight
63.0 LB
EAN or UPC
781568347447
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back