applications
- Conveyors
- Speed reducers
- Any application requiring quick stops and positive hold
- Door operators
- Machine tools
features
- Spring set brake
- Power off operation manual release
- Resets automatically
- Brakes internally connected to motor
| Brake Torque | 50 ft lb |
| HP [Min] | 10 |
| Frame Size | 215TC |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 215TC |
| Voltage | 230/460 |
| RPM | 1800 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| Mounting | C-Face - With Base |
| Weight | 183.0 LB |
| EAN or UPC | 781568803905 |
-
NEMA Premium


