applications
- Machine tools
- Conveyors
- Door operators
- Speed reducers
- Any application requiring quick stops and positive hold
features
- Spring set brake
- Power off operation manual release
- Resets automatically
- Brakes internally connected to motor
| Voltage | 230/460 |
| RPM | 1800 |
| Phase | Three Phase |
| Frame Size | 182TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Brake Torque | 15 ft lb |
| Voltage Rating | 230/460 |
| Frame | 182TC |
| HP [Min] | 3 |
| Mounting | C-Face - With Base |
| Enclosure | TEFC |
| Weight | 77.0 LB |
| EAN or UPC | 781568815434 |
-
NEMA Premium


