applications
- Machine tools
- Conveyors
- Door operators
- Speed reducers
- Any application requiring quick stops and positive hold
features
- Spring set brake
- Power off operation manual release
- Resets automatically
- Brakes internally connected to motor
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 |
| Enclosure | TEFC |
| Frame | 145TC |
| Brake Torque | 10 ft lb |
| Frame Size | 145TC |
| Mounting | C-Face - With Base |
| HP [Min] | 1 /2 |
| Voltage | 230/460 |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Weight | 48.0 LB |
| EAN or UPC | 781568789391 |
-
NEMA Premium


