- 1/2 hp
- 1750 rpm
- C-Face - With Base
- XPFC - Explosion Proof Fan Cooled
- 182CZ Frame
applications
- Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque
features
- TEFC enclosure, shunt wound, Class F insulation
- Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (except where noted)
- NEMA C-face and removable base (except on explosion-proof models)
- NEMA 182 and larger have a thermostat (normally-closed contracts) on the field winding
- No dual mounting base holes on 35D or 91D type
| Motor Application | General Purpose, Explosion Proof |
| Mounting | C-Face - With Base |
| Remarks | SCR Drive Motor |
| Motor Shaft Length | 1.88 in |
| Recommended Control | BC141 |
| Drive End Bearing | 6206 |
| Recommened Tachometer Kit | N/A |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Motor Shaft Size | 5/8 in |
| Service Factor | 1 |
| Blower No. | N/A |
| Winding | Shunt Wound |
| Washdown Duty | No |
| Type | X3623D |
| Frame | 182CZ |
| Drawing | 36LY5382 |
| Field Amps Full Load | 0.55/1.10 |
| C Dimension | 18.61 in |
| Open End Bearing | 6205 |
| BALD Family Names | Explosion Proof |
| Base Speed | 1800 rpm |
| Field Voltage | 90A/100/50F |
| Dwg_Suffix | A |
| Armature Voltage | 90 |
| Mult. Sym. | L1 |
| RefPicture | CDPX |
| Enclosure | XPFC |
| RPM Type | 3 |
| Armature Amps Full Load | 4.9 A |
| Mounting Style | F-1 |
| Field Weakened rpm | 1750 rpm |
| Insulation | A |
| Weight | 103.0 LB |
| EAN or UPC | 781568124932 |

