- 1 hp
- 1750 rpm
- C-Face - With Base
- XPFC - Explosion Proof Fan Cooled
- 56C Frame
applications
- Conveyors, feeders and pumps where variable speed and constant torque are required in hazardous locations
features
- NEMA C-face with welded on base
- UL® and CSA
- Class I, Group D
- Class II, Group F and G
- T3C
- Thermostat and explosion-proof conduit box included
- Not tach adaptable
| Washdown Duty | No |
| Mult. Sym. | K |
| Mounting | C-Face - With Base |
| Armature Voltage | 90 |
| Drawing | 35LYP565 |
| Open End Bearing | 6203 |
| Winding | Permanent Magnet |
| Field Amps Full Load | PM |
| Motor Shaft Length | 1.88 in |
| Recommended Control | BC141 |
| C Dimension | 18.36 in |
| Field Weakened rpm | 1750 rpm |
| Insulation | F |
| Remarks | SCR Drive Motor |
| Motor Application | Explosion Proof |
| Recommened Tachometer Kit | N/A |
| Drive End Bearing | 6205 |
| RefPicture | CDPX3440 |
| Blower No. | N/A |
| Mounting Style | F-1 |
| Base Speed | 1800 rpm |
| Dwg_Suffix | B |
| Enclosure | XPFC |
| Field Voltage | PM |
| Armature Amps Full Load | 9.6 A |
| Motor Shaft Size | 5/8 in |
| Service Factor | 1 |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| BALD Family Names | Explosion Proof |
| RPM Type | 3 |
| Type | X3536P |
| Frame | 56C |
| Weight | 72.5 LB |
| EAN or UPC | 781568134009 |

