- 5 hp
- 1750 rpm
- C-Face - With Base
- TEFC - Totally Enclosed Fan Cooled
- 182ATC Frame
applications
- Food processing conveyors and feeders where the motor is exposed to high pressure washdown
features
- Moisture sealant on bolt heads between frame and endplates, neoprene gasketed conduit box
- Double-sealed ball bearings
- Forsheda® running contact v-ring slinger
- Stainless steel shaft
- Electrostatic epoxy paint coating
- Class F insulation
- Tach adaptable
| Mounting Style | F-1 |
| Motor Shaft Size | 1 1/8 in |
| Field Weakened rpm | 1750 rpm |
| Drawing | 36LYP128 |
| Motor Shaft Length | 2.13 in |
| Base Speed | 1800 rpm |
| Service Factor | 1 |
| Winding | Permanent Magnet |
| Remarks | SCR Drive Motor, Wash Down Duty |
| BALD Family Names | Washdown Duty |
| RPM Type | 3 |
| Type | 3681P |
| Motor Application | Washdown Duty |
| Drive End Bearing | 6206 |
| Recommened Tachometer Kit | TK3600P |
| Field Amps Full Load | PM |
| Dwg_Suffix | A |
| Mounting | C-Face - With Base |
| Field Voltage | PM |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mult. Sym. | L1 |
| Open End Bearing | 6206 |
| Recommended Control | BC155 |
| Washdown Duty | Yes |
| Enclosure | TEFC |
| Insulation | F |
| Armature Voltage | 180 |
| Armature Amps Full Load | 24.5 A |
| C Dimension | 27.83 in |
| Frame | 182ATC |
| Blower No. | N/A |
| RefPicture | CDPWD_180 |
| Weight | 157.0 LB |
| EAN or UPC | 781568133910 |

