- 1 1/2 hp
- 1750 rpm
- C-Face - With Base
- TEFC - Totally Enclosed Fan Cooled
- 145TC Frame
applications
- Food processing conveyors and feeders where the motor is exposed to high pressure washdown
features
- Moisture sealant on bolt heads between frame and endplates, neoprene gasketed conduit box
- Double-sealed ball bearings
- Forsheda® running contact v-ring slinger
- Stainless steel shaft
- Electrostatic epoxy paint coating
- Class F insulation
- Tach adaptable
| Recommended Control | BCWD140 |
| Frame | 145TC |
| Motor Shaft Length | 2 in |
| Dwg_Suffix | B |
| RefPicture | CDPWD_56 |
| Enclosure | TEFC |
| Base Speed | 1800 rpm |
| Type | 3536P |
| Field Amps Full Load | PM |
| Drawing | 35LYP523 |
| Motor Shaft Size | 7/8 in |
| Drive End Bearing | 6205 |
| Recommened Tachometer Kit | TK3500 |
| Armature Amps Full Load | 7.7 A |
| Open End Bearing | 6205 |
| Armature Voltage | 180 |
| Insulation | F |
| Mounting | C-Face - With Base |
| Washdown Duty | Yes |
| Mounting Style | F-1 |
| Remarks | SCR Drive Motor, Wash Down Duty |
| Motor Application | Washdown Duty |
| Blower No. | N/A |
| Winding | Permanent Magnet |
| Field Weakened rpm | 1750 rpm |
| Field Voltage | PM |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| BALD Family Names | Washdown Duty |
| Mult. Sym. | L1 |
| RPM Type | 3 |
| Weight | 64.0 LB |
| EAN or UPC | 781568133880 |

