- 1/3 hp
- 1750 rpm
- C-Face - With Base
- TENV - Totally Enclosed Non-Ventilated
- 56C Frame
applications
- Conveyors and metering pumps where precise speed regulation is required.
features
- Provides an intergral 50 VDC per 1,000 rpm precision tachometer for closed loop drive system
- Class F insulation
- 20:1 constant torque speed range with NEMA Type K control
- 3300P motors are TENV, all others are TEFC
| Armature Voltage | 90 |
| RefPicture | CDPT |
| Base Speed | 1800 rpm |
| BALD Family Names | Integral Tachometer |
| Mult. Sym. | K |
| Remarks | SCR Drive Motor, w/Integral DC Tach |
| Recommened Tachometer Kit | Built-in tach |
| Armature Amps Full Load | 3.2 A |
| Winding | Permanent Magnet |
| Washdown Duty | No |
| Type | 3327P |
| RPM Type | 3 |
| Mounting | C-Face - With Base |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Frame | 56C |
| Field Amps Full Load | PM |
| Motor Shaft Length | 1.88 in |
| Insulation | F |
| Drawing | 33LY2155 |
| Motor Application | Integral DC Tachometer |
| Field Weakened rpm | 1750 rpm |
| Blower No. | N/A |
| Recommended Control | BC154 |
| Enclosure | TENV |
| Open End Bearing | 6203 |
| Motor Shaft Size | 5/8 in |
| Drive End Bearing | 6203 |
| Field Voltage | PM |
| Mounting Style | F-1 |
| Dwg_Suffix | C |
| Weight | 32.0 LB |
| EAN or UPC | 781568175774 |

