- 2 hp
- 2500 rpm
- C-Face - With Base
- TEFC - Totally Enclosed Fan Cooled
- 145TC Frame
applications
- Conveyors, mixers, packaging machinery and other applications requiring variable speed and constant torque
features
- NEMA C-face with removable base
- Tach adaptable
- Class F insulation, double sealed ball bearings
- UL® listed and CSA approved
- 3300P motors are TENV, all others are TEFC
- No dual mounting base holes on 33P type
| Mounting | C-Face - With Base |
| Field Amps Full Load | PM |
| Type | 3536P |
| Field Weakened rpm | 2500 rpm |
| Armature Amps Full Load | 10 A |
| Washdown Duty | No |
| Remarks | SCR Drive Motor |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mult. Sym. | L1 |
| Recommened Tachometer Kit | TK3500 |
| Insulation | H |
| Mounting Style | F-1 |
| RefPicture | VPC |
| Motor Application | General Purpose |
| RPM Type | 5 |
| Recommended Control | BC140 |
| Motor Shaft Length | 2 in |
| Enclosure | TEFC |
| Motor Shaft Size | 7/8 in |
| Winding | Permanent Magnet |
| Base Speed | 2500 rpm |
| Field Voltage | PM |
| Open End Bearing | 6205 |
| Armature Voltage | 180 |
| Service Factor | 1 |
| Frame | 145TC |
| Blower No. | N/A |
| Dwg_Suffix | B |
| Drive End Bearing | 6205 |
| Drawing | 35LYP432 |
| BALD Family Names | General Purpose |
| Weight | 64.0 LB |
| EAN or UPC | 781568124550 |

