- 3/4 hp
- 2500 rpm
- C-Face - With Base
- TEFC - Totally Enclosed Fan Cooled
- 56C Frame
applications
- Conveyors, mixers, packaging machinery and other applications requiring variable speed and constant torque
features
- NEMA C-face with removable base
- Tach adaptable
- Class F insulation, double sealed ball bearings
- UL® listed and CSA approved
- 3300P motors are TENV, all others are TEFC
- No dual mounting base holes on 33P type
| Remarks | SCR Drive Motor |
| Drive End Bearing | 6203 |
| C Dimension | 14.59 in |
| Type | 3420P |
| RefPicture | VPC |
| Armature Voltage | 90 |
| RPM Type | 5 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Blower No. | N/A |
| Recommened Tachometer Kit | TK3400 |
| Dwg_Suffix | B |
| Drawing | 34LY5990 |
| Base Speed | 2500 rpm |
| Motor Application | General Purpose |
| Field Weakened rpm | 2500 rpm |
| Frame | 56C |
| Armature Amps Full Load | 7.5 A |
| Winding | Permanent Magnet |
| Mult. Sym. | K |
| Mounting | C-Face - With Base |
| Service Factor | 1 |
| Insulation | F |
| BALD Family Names | General Purpose |
| Field Voltage | PM |
| Field Amps Full Load | PM |
| Enclosure | TEFC |
| Mounting Style | F-1 |
| Washdown Duty | No |
| Open End Bearing | 6203 |
| Recommended Control | BC140 |
| Motor Shaft Length | 1.88 in |
| Motor Shaft Size | 5/8 in |
| Weight | 34.0 LB |
| EAN or UPC | 781568124475 |

