- 10 hp
- 1750 rpm
- C-Face - With Base
- TEFC - Totally Enclosed Fan Cooled
- 256UC Frame
applications
- Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque
features
- NEMA C-face and removable base (except on explosion-proof models)
- No dual mounting base holes on 35D or 91D type
- NEMA 182 and larger have a thermostat (normally-closed contracts) on the field winding
- Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (except where noted)
- TEFC enclosure, shunt wound, Class F insulation
| Recommended Control | BC20H210-CL |
| Motor Application | General Purpose, Explosion Proof |
| Base Speed | 1800 rpm |
| Field Voltage | 300/150 |
| Open End Bearing | 6208 |
| Service Factor | 1 |
| Drawing | 30LYD042 |
| Type | 9168D |
| Winding | Shunt Wound |
| C Dimension | 27.51 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Length | 3 1/2 in |
| Field Amps Full Load | .65/1.3 |
| Armature Amps Full Load | 35 A |
| Drive End Bearing | 6208 |
| Motor Shaft Size | 1 3/8 in |
| Frame | 256UC |
| Blower No. | N/A |
| Recommened Tachometer Kit | TK9100 |
| RefPicture | 91D |
| Insulation | F |
| Dwg_Suffix | C |
| BALD Family Names | General Purpose |
| Mounting Style | F-1 |
| Field Weakened rpm | 1750 rpm |
| Washdown Duty | No |
| Armature Voltage | 240 |
| Remarks | SCR Drive Motor |
| Mounting | RG |
| Mult. Sym. | L1 |
| Enclosure | TEFC |
| RPM Type | 3 |
| Weight | 335.0 LB |
| EAN or UPC | 781568124895 |

