- 1 hp
- 1750 rpm
- C-Face - With Base
- TEFC - Totally Enclosed Fan Cooled
- 184C Frame
applications
- Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque
features
- TEFC enclosure, shunt wound, Class F insulation
- Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (except where noted)
- NEMA C-face and removable base (except on explosion-proof models)
- NEMA 182 and larger have a thermostat (normally-closed contracts) on the field winding
- No dual mounting base holes on 35D or 91D type
| Recommened Tachometer Kit | TK3600 |
| Frame | 184C |
| Mounting | C-Face - With Base |
| BALD Family Names | General Purpose |
| Mounting Style | F-1 |
| Enclosure | TEFC |
| Winding | Shunt Wound |
| RPM Type | 3 |
| Recommended Control | BC140 |
| Field Voltage | 100/50 |
| Service Factor | 1 |
| Blower No. | N/A |
| Armature Voltage | 90 |
| Field Weakened rpm | 1750 rpm |
| Armature Amps Full Load | 9.6 A |
| Base Speed | 1800 rpm |
| Motor Application | General Purpose, Explosion Proof |
| Open End Bearing | 6205 |
| Motor Shaft Size | 7/8 in |
| Washdown Duty | No |
| Dwg_Suffix | A |
| RefPicture | cd6202 |
| Motor Shaft Length | 1.99 in |
| C Dimension | 15.63 in |
| Drawing | 36LY5257 |
| Insulation | F |
| Mult. Sym. | L1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Field Amps Full Load | .55/1.1 |
| Remarks | SCR Drive Motor |
| Type | 3623D |
| Drive End Bearing | 6206 |
| Weight | 66.0 LB |
| EAN or UPC | 781568124796 |

