- 1/3 hp
- 1750 rpm
- C-Face- With Base
- TEFC- Totally Enclosed Fan Cooled
- 56C Frame
applications
- Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque
features
- TEFC enclosure, shunt wound, Class F insulation
- Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (except where noted)
- NEMA C-face and removable base (except on explosion-proof models)
- NEMA 182 and larger have a thermostat (normally-closed contracts) on the field winding
- No dual mounting base holes on 35D or 91D type
| Field Weakened rpm | 1750 rpm |
| Service Factor | 1 |
| Armature Voltage | 90 |
| Type | 3413D |
| Winding | Shunt Wound |
| Armature Amps Full Load | 3.4 A |
| C Dimension | 13.34 in |
| Blower No. | N/A |
| Remarks | SCR Drive Motor |
| Insulation | F |
| Field Amps Full Load | .4/.8 |
| Recommened Tachometer Kit | TK3400 |
| Mounting | C-Face - With Base |
| Base Speed | 1800 rpm |
| Dwg_Suffix | A |
| Frame | 56C |
| BALD Family Names | General Purpose |
| Drive End Bearing | 6203 |
| Mounting Style | F-1 |
| Motor Application | General Purpose, Explosion Proof |
| Washdown Duty | No |
| Field Voltage | 100/50 |
| Enclosure | TEFC |
| Mult. Sym. | K |
| Motor Shaft Size | 5/8 in |
| RefPicture | VPC |
| Drawing | 34LY6172 |
| Recommended Control | BC140 |
| RPM Type | 3 |
| Motor Shaft Length | 1.88 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Open End Bearing | 6203 |
| Weight | 24.0 LB |
| EAN or UPC | 781568124680 |

